Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, VG441, 5/16 D, 1 5/8 Cut
Mfr # VG441-3127
Zoro # G5689214
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Finish TiAlN
- Length of Cut 1 5/8 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # VG441-3127
- Zoro # G5689214
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1 5/8 in |
Milling Diameter | 5/16" |
Dimension Type | Fractional Inch |
Shank Dia. | 5/16 in |
Overall Length | 4 in |
Milling Dia. | 5/16 in |
Description
Square End Mill, 5/16 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 1 5/8 in, Overall Length 4 in, Shank Dia. 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 100ft Extra Bold Large Capacity Chalk Reel (48-22-3910)
- PROTO Drive Pin Punch, 5/16 x 6 3/8 In (J48516)
- 3M Air Tool Scraper, Stiff, 4", Carbon Steel (08978)
- PROTO 1/4" Torx® Hex Insert Bit - T20 (J60512)
- OSG Carbide End Mill, 404, 19/64 D, 5/16 Cut L (404-296911)
- OSG Carbide End Mill, VG441, 3/4 D, 3 Cut L (VG441-7504)
- OSG Carbide End Mill, 404, 5/32 D, 9/16 Cut L (404-1562)
- OSG Carbide End Mill, 402, 15/32 D, 1 Cut L (402-4688)
- OSG Carbide End Mill, VG441, 5/8 D, 1 5/8 Cut L (VG441-6257)
- OSG Carbide End Mill, 402, 16.0mm D, 32mm Cut L (402-6299)
- OSG Carbide End Mill, VG441, 1/4 D, 1 1/4 Cut L (VG441-2502)
- Osg End Mills