Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, VG441, 5/16 D, 1 1/4 Cut
Mfr # VG441-3126
Zoro # G5615802
original price:
$57.99
29% off
new price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Finish TiAlN
- Length of Cut 1 1/4 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # VG441-3126
- Zoro # G5615802
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1 1/4 in |
Milling Diameter | 5/16" |
Dimension Type | Fractional Inch |
Overall Length | 3 1/4 in |
Shank Dia. | 5/16 in |
Milling Dia. | 5/16 in |
Description
Square End Mill, 5/16 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 1 1/4 in, Overall Length 3 1/4 in, Shank Dia. 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANTEK LCD Monitor Magnifier 17” (MAG17L)
- PALADIN TOOLS Universal Stripper Sc-Clamshell (PA70003)
- KYOCERA Turning Toolholder, MVLNL 2020K16 (MVLNL2020K16)
- ARROW 1 1/4" Titanium Plunge Cut Metal Blade, 10PC (OSC201-10)
- OSG Carbide End Mill, VG441, 7/16 D, 1 Cut L (VG441-4376)
- OSG Carbide End Mill, VG441, 1/2 D, 1 Cut L (VG441-5008)
- OSG Carbide End Mill, VG441, 3/8 D, 7/8 Cut L (VG441-3753)
- OSG Carbide End Mill, 404, 1.0mm D, 3mm Cut L (404-039411)
- OSG Carbide End Mill, 404, 12.0mm D, 25mm Cut L (404-472411)
- OSG Carbide End Mill, 12.0mm D, 25mm Cut (HP441-4724)
- OSG Carbide End Mill, 404, 5/32 D, 9/16 Cut L (404-156211)
- Osg End Mills