Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, VG441, 3/8 D, 7/8 Cut L
Mfr # VG441-3753
Zoro # G5775271
original price:
$58.95
20% off
new price: $46.75
/ea
$46.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Finish TiAlN
- Length of Cut 7/8 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # VG441-3753
- Zoro # G5775271
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 7/8 in |
Milling Diameter | 3/8" |
Dimension Type | Fractional Inch |
Milling Dia. | 3/8 in |
Overall Length | 2 1/2 in |
Shank Dia. | 3/8 in |
Description
Square End Mill, 3/8 in Milling Dia., Carbide, TiAlN, Weldon Flat, Length of Cut 7/8 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 1/2" Drive Socket Wrench Set, Metric, SAE, 33 pcs (CMMT12022)
- CRAFTSMAN 1/4 | 3/8 | 1/2 Drive Socket Adapter Set, Fractional & Metric, 4 pcs, Full Polish (CMMT99278)
- BOSCH Impact Driver Bits, Hex, T20, 2" L, SAE (ITT20201)
- MILWAUKEE TOOL M18 FUEL 1-1/4 in. SDS-Plus D-Handle Rotary Hammer with ONE-KEY (Tool Only) (2916-20)
- OSG End Mill, Stub, Carbide, 7/32, 4 FL, Sq End (414-2188)
- OSG Carbide End Mill, 404, 9/16 D, 1 1/8 Cut L (404-5625)
- OSG Carbide End Mill, VG441, 7/16 D, 1 Cut L (VG441-4375)
- OSG Carbide End Mill, 404, 7/8 D, 1 1/2 Cut L (404-8750)
- OSG Carbide End Mill, HP421, 5/64 D, 1/4 Cut L (HP421-0781)
- OSG Carbide End Mill, 402, 9/32 D, 3/4 Cut L (402-281211)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-018-4)
- Osg End Mills