Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, VG441, 3/8 D, 7/8 Cut L
Mfr # VG441-3751
Zoro # G5636741
original price:
$44.95
9% off
new price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Finish TiAlN
- Length of Cut 7/8 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # VG441-3751
- Zoro # G5636741
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 7/8 in |
Milling Diameter | 3/8" |
Dimension Type | Fractional Inch |
Milling Dia. | 3/8 in |
Overall Length | 2 1/2 in |
Shank Dia. | 3/8 in |
Description
Square End Mill, 3/8 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 7/8 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Strait-Line 4 oz Standard Marking Chalk Yellow (66406)
- WILLIAMS Williams Spanner Wrench Set, Adj. Pin, 6 Pieces (WS-476)
- LENOX Band Saw Blade, 9 ft. 6 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel (95486D2B92895)
- 0 Stabila Aluminum Type 196 Box Beam Level Set 3 vial (37832)
- OSG End Mill, Carbide, TiAlN, 3/64, 4 FL, Sq End (424-046911)
- OSG Carbide End Mill, 404, 7/8 D, 1 1/2 Cut L (404-8750)
- OSG Carbide End Mill, 16.0mm D, 32mm Cut (HP441-6299)
- OSG Carbide End Mill, 404, 21/64 D, 7/8 Cut L (404-328111)
- OSG Carbide End Mill, 404, 5.0mm D, 16mm Cut L (404-196811)
- OSG Carbide End Mill, 402, 15/32 D, 1 Cut L (402-4688)
- ZORO SELECT Carbide End Mill, 3in, GM14RL4 (GM14RL4015)
- Osg End Mills