Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, VG441, 3/8 D, 1 1/2 Cut L
Mfr # VG441-3754
Zoro # G5588134
product price: $63.29
/ea
$63.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Finish TiAlN
- Length of Cut 1 1/2 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # VG441-3754
- Zoro # G5588134
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1 1/2 in |
Milling Diameter | 3/8" |
Dimension Type | Fractional Inch |
Milling Dia. | 3/8 in |
Shank Dia. | 3/8 in |
Overall Length | 4 in |
Description
Square End Mill, 3/8 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 1 1/2 in, Overall Length 4 in, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCUT TOOL 1/8x1/4x1/8x1-1/2 4FL Square Double End Stubmill, PowerA (202-314-1)
- GRAY TOOLS 44" Pinch Bar, 7/8" Hexagon Shank, Royal Blue Paint Finish (C44)
- MILWAUKEE TOOL 1/2" D-Handle Right Angle Drill Kit (3107-6)
- J.W. WINCO GN927-63-1/4X20-20-B-B Clamping Lever (3T20ST8K)
- OSG Carbide End Mill, 404, 7/16 D, 1 Cut L (404-437511)
- OSG Carbide End Mill, 404, 7/32 D, 5/8 Cut L (404-2188)
- OSG Carbide End Mill, HP441, 1/16 D, 3/16 Cut L (HP441-0625)
- OSG End Mill, Carbide, TiAlN, 5/16, 4 FL, Sq End (414-312511)
- OSG Carbide End Mill, 402, 16.0mm D, 32mm Cut L (402-6299)
- OSG End Mill, Carbide, 3/4, 2 FL, Corner Radius (20226000)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-060-090-010)
- Osg End Mills