Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, VG441, 3/4 D, 7/8 Cut L
Mfr # VG441-7506
Zoro # G5490161
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Finish TiAlN
- Length of Cut 7/8 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # VG441-7506
- Zoro # G5490161
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 7/8 in |
Milling Diameter | 3/4" |
Dimension Type | Fractional Inch |
Shank Dia. | 3/4 in |
Milling Dia. | 3/4 in |
Overall Length | 3 1/2 in |
Description
Square End Mill, 3/4 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 7/8 in, Overall Length 3 1/2 in, Shank Dia. 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4In 6TPI HCS Shank Jigsaw Blade, PK100 (T101D100)
- WESTWARD Bag/Tote, Tool Bag, Black, Polyester, 21 Pockets (32PJ36)
- KAPRO 873 PROLASER VECTOR Cross + 90° Laser Level + Pole Tripod(Red) (873-Set)
- CLESCO Mandrel (CR-9-12)
- OSG Carbide End Mill, 404, 3.5mm D, 12mm Cut L (404-1378)
- OSG Carbide End Mill, VG441, 5/8 D, 1 5/8 Cut L (VG441-6252)
- OSG Carbide End Mill, 404, 5/32 D, 9/16 Cut L (404-156211)
- OSG Carbide End Mill, VG434, 3/4 D, 1 5/8 Cut L (VG434-7510)
- OSG Carbide End Mill, 2015, 5/8 D, 1 1/4 Cut L (20151211)
- OSG Carbide End Mill, 404, 5/16 D, 13/16 Cut L (404-312511)
- OSG Carbide End Mill, 404, 3/4 D, 1 1/2 Cut L (404-7500)
- Osg High Performance Carbide End Mills