Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, VG441, 3/4 D, 3 Cut L
Mfr # VG441-7510
Zoro # G5789551
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Finish TiAlN
- Length of Cut 3 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # VG441-7510
- Zoro # G5789551
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 3 in |
Milling Diameter | 3/4" |
Dimension Type | Fractional Inch |
Shank Dia. | 3/4 in |
Overall Length | 6 in |
Milling Dia. | 3/4 in |
Description
Square End Mill, 3/4 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 3 in, Overall Length 6 in, Shank Dia. 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 2-15/16in Size (J1294)
- KING TOOL 12pc. HSS Drill Bit Set (KTDC-00)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-230600)
- KNIPEX Insulated Long Nose Plier, 8 in., Serrated (26 18 200 SBA)
- OSG Carbide End Mill, HP441, 1/16 D, 3/16 Cut L (HP441-0625)
- OSG Carbide End Mill, VG441, 3/4 D, 3 Cut L (VG441-7504)
- OSG Carbide End Mill, VG441, 1/2 D, 1 Cut L (VG441-5008)
- OSG Carbide End Mill, 404, 5/32 D, 9/16 Cut L (404-1562)
- OSG Carbide End Mill, 404, 12.0mm D, 25mm Cut L (404-472411)
- OSG Carbide End Mill, 402, 9/32 D, 3/4 Cut L (402-281211)
- OSG Carbide End Mill, 404, 9/16 D, 1 1/8 Cut L (404-5625)
- Osg High Performance Carbide End Mills