Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, VG441, 3/4 D, 1 1/2 Cut L
Mfr # VG441-7501
Zoro # G5593971
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Finish TiAlN
- Length of Cut 1 1/2 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # VG441-7501
- Zoro # G5593971
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1 1/2 in |
Milling Diameter | 3/4" |
Dimension Type | Fractional Inch |
Shank Dia. | 3/4 in |
Overall Length | 4 in |
Milling Dia. | 3/4 in |
Description
Square End Mill, 3/4 in Milling Dia., Carbide, TiAlN, Weldon Flat, Length of Cut 1 1/2 in, Overall Length 4 in, Shank Dia. 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, V Flute, 1/8, 1/4, 2 (56-041)
- GREENLEE Knock Out Driver Kit (7309SB)
- WIHA Precision Torx Screwdriver, T2 (27861)
- HHIP 712 3K Revolving Head Knurling Tool With 3 Sets Of Knurls (2220-0010)
- OSG Carbide End Mill, VG441, 1/4 D, 1 1/4 Cut L (VG441-2502)
- OSG Carbide End Mill, HP441, 3/64 D, 9/64 Cut L (HP441-0469)
- OSG Carbide End Mill, 404, 1.0mm D, 3mm Cut L (404-039411)
- OSG End Mill, Carbide, 3/4, 2 FL, Corner Radius (20226000)
- OSG Carbide End Mill, HP441, 3.0mm D, 39mm Cut (HP441-1181)
- OSG Carbide End Mill, VG434, 7/16 D, 1 Cut L (VG434-4378)
- CLEVELAND 2-Flute Carbide Square Double-End GP End Mill Cleveland CEM-DE-2-TA TiAlN 5/32"x3/8"x7/16"x3" (C80174)
- Osg High Performance Carbide End Mills