Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, VG441, 3/16 D, 7/16 Cut L
Mfr # VG441-1875
Zoro # G5564702
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Finish TiAlN
- Length of Cut 7/16 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # VG441-1875
- Zoro # G5564702
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 7/16 in |
Milling Diameter | 3/16" |
Dimension Type | Fractional Inch |
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Milling Dia. | 3/16 in |
Description
Square End Mill, 3/16 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 7/16 in, Overall Length 2 in, Shank Dia. 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Peg, 0.24x7in, PK8 (TT11C5397PGG)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C-TN TiN 27/64x1/2x1x4-1/8 (C33078)
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single EndMill for Steel CTD CEM-EMS-5-TA TiAlN 1/2x1/2x2x4 (C80442)
- KESON Engineers and Metric Tape Measure (PGPRO10M25V)
- OSG Carbide End Mill, 402, 8.0mm D, 21mm Cut L (402-3150)
- OSG Carbide End Mill, 402, 9.0mm D, 22mm Cut L (402-354311)
- OSG Carbide End Mill, HP421, 5/64 D, 1/4 Cut L (HP421-0781)
- OSG Carbide End Mill, VG441, 1/2 D, 1 1/2 Cut L (VG441-5010)
- OSG Carbide End Mill, VG434, 3/4 D, 1 5/8 Cut L (VG434-7510)
- OSG Carbide End Mill, VG441, 1/2 D, 1 Cut L (VG441-5008)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4-TA TiAlN 1/4x1/4x1-1/8x3 (C81854)
- Osg High Performance Carbide End Mills