Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, VG441, 1/4 D, 1 1/4 Cut L
Mfr # VG441-2502
Zoro # G5790416
original price:
$42.37
5% off
new price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Finish TiAlN
- Length of Cut 1 1/4 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # VG441-2502
- Zoro # G5790416
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1 1/4 in |
Milling Diameter | 1/4" |
Dimension Type | Fractional Inch |
Overall Length | 3 1/4 in |
Milling Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Description
Square End Mill, 1/4 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 1 1/4 in, Overall Length 3 1/4 in, Shank Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Quick Change Hammer Retainer (9512)
- DRILL AMERICA 3/8"x3/8" HSS 2 Flute Single End End Mill, Shank Size: 3/8" (DWCT312)
- DRILL AMERICA #10-24x6" HSS Pulley Tap (DWTET6X10-24)
- STEELMAN 11-Piece 3/8" Drive 6-Point SAE Chrome Socket Set (55457)
- OSG Carbide End Mill, 404, 12.0mm D, 25mm Cut L (404-472411)
- OSG Carbide End Mill, VG441, 1/2 D, 1 Cut L (VG441-5008)
- OSG Carbide End Mill, 404, 7/16 D, 1 Cut L (404-437511)
- OSG Carbide End Mill, VG441, 5/8 D, 1 5/8 Cut L (VG441-6252)
- OSG End Mill, Carbide, 3/4, 2 FL, Corner Radius (20226000)
- OSG Carbide End Mill, 404, 1.0mm D, 3mm Cut L (404-039411)
- MASTERCUT TOOL 1/2x1x1/2x3 3FL Square Aluminum Xtreme Endmill, PowerZ (420-022-4)
- Osg High Performance Carbide End Mills