Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, VG441, 1/2 D, 5/8 Cut L
Mfr # VG441-5000
Zoro # G5543115
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Finish TiAlN
- Length of Cut 5/8 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # VG441-5000
- Zoro # G5543115
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 5/8 in |
Milling Diameter | 1/2" |
Dimension Type | Fractional Inch |
Shank Dia. | 1/2 in |
Overall Length | 2 1/2 in |
Milling Dia. | 1/2 in |
Description
Square End Mill, 1/2 in Milling Dia., Carbide, TiAlN, Weldon Flat, Length of Cut 5/8 in, Overall Length 2 1/2 in, Shank Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Pistol Grip Air Gun, 48" Extension (2TEJ4)
- BOSCH 4-Cutter Hammer Drill Bit 5/16" x 12"L, SDS Plus (HCFC2054)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC 4.00mm (70334)
- CHICAGO-LATROBE 26PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150D Bright HSS A - Z (49918)
- OSG Carbide End Mill, VG441, 3/16 D, 7/16 Cut L (VG441-1875)
- OSG Carbide End Mill, 404, 5/8 D, 1 1/4 Cut L (404-6250)
- OSG Carbide End Mill, HP441, 6.0mm D, 19mm Cut (HP441-2362)
- OSG Carbide End Mill, 404, 1.0mm D, 3mm Cut L (404-039411)
- OSG Carbide End Mill, 404, 16.0mm D, 32mm Cut L (404-6299)
- OSG Carbide End Mill, 402, 11/32 D, 7/8 Cut L (402-3438)
- CLEVELAND 2-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-2-TA TiAlN 1/8x1/8x1x3 (C81013)
- Osg End Mills