Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, VG441, 1/2 D, 2 Cut L
Mfr # VG441-5011
Zoro # G5542214
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Finish TiAlN
- Length of Cut 2 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # VG441-5011
- Zoro # G5542214
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 2 in |
Milling Diameter | 1/2" |
Dimension Type | Fractional Inch |
Milling Dia. | 1/2 in |
Overall Length | 4 in |
Shank Dia. | 1/2 in |
Description
Square End Mill, 1/2 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 2 in, Overall Length 4 in, Shank Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8" Drive IMPACT EXTENSION, 1 pcs, Black Phosphate, 10 in L (49-66-6705)
- KEO Countersink, 6 Fl, 82 Deg, 3/4, Cobalt (55529)
- DYNABRADE Dynorbital-Spirit R.O. Sander 3In (59100)
- TEKTON Stubby Combination Wrench Set w/Pouch, 25-Piece 1/4-3/4 in., 6-19 mm (WCB94403)
- OSG Carbide End Mill, HP400, 3/8 D, 1 Cut L (HP400-3750)
- OSG Carbide End Mill, HP441, 7/8 D, 1 1/2 Cut L (HP441-8750)
- OSG Carbide End Mill, 404, 9/16 D, 1 1/8 Cut L (404-5625)
- OSG Carbide End Mill, 402, 3.0mm D, 39mm Cut L (402-1181)
- OSG Carbide End Mill, VG441, 3/8 D, 2 1/2 Cut L (VG441-3757)
- OSG Carbide End Mill, VG441, 3/16 D, 7/16 Cut L (VG441-1875)
- CLEVELAND 5-Flute Carbide HP Square Single End Mill for Ferrous Matl CTD CEM-V2-5R AP/MAX 1/2x1/2x2x4 (C80571)
- Osg End Mills