Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, VG441, 1/2 D, 2 Cut L
Mfr # VG441-5004
Zoro # G5504737
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Finish TiAlN
- Length of Cut 2 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # VG441-5004
- Zoro # G5504737
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 2 in |
Milling Diameter | 1/2" |
Dimension Type | Fractional Inch |
Overall Length | 4 in |
Milling Dia. | 1/2 in |
Shank Dia. | 1/2 in |
Description
Square End Mill, 1/2 in Milling Dia., Carbide, TiAlN, Weldon Flat, Length of Cut 2 in, Overall Length 4 in, Shank Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Mcrmtr Trq Wrnch, 10 to 80 ft.-lb., 3/8 (55JA97)
- HHIP #6 X 6" High Speed Steel Center Drill & Countersink (5000-0043)
- KIPP Indexing Plunger, Size: 1, D1= M10X1, D=5, Style A, Non-Lockout WO Locknut, Pin Hardened (K0630.21105)
- OTC Puller Set, 12 Pcs., Slide Hammer, 2-3 Jaws (1181)
- OSG Carbide End Mill, 402, 9/32 D, 3/4 Cut L (402-281211)
- OSG Carbide End Mill, 404, 7/8 D, 1 1/2 Cut L (404-8750)
- OSG Carbide End Mill, 402, 9.0mm D, 22mm Cut L (402-354311)
- OSG Carbide End Mill, 404, 15/32 D, 1 Cut L (404-4688)
- OSG Carbide End Mill, VG441, 3/4 D, 3 Cut L (VG441-7504)
- OSG Carbide End Mill, VG434, 3/4 D, 1 5/8 Cut L (VG434-7510)
- CLEVELAND 4-Flute Carbide HP Square Single Roughing End Mill CTD CEM-RS-TA TiAlN 5/8x5/8x3/4x3 (C80154)
- Osg End Mills