Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, VG441, 1 D, 2 Cut L
Mfr # VG441-1006
Zoro # G5788544
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Finish TiAlN
- Length of Cut 2 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # VG441-1006
- Zoro # G5788544
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 2 in |
Milling Diameter | 1" |
Dimension Type | Fractional Inch |
Shank Dia. | 1 in |
Overall Length | 5 in |
Milling Dia. | 1 in |
Description
Square End Mill, 1 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 2 in, Overall Length 5 in, Shank Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Countersink, 1-3/4" L, HSS, Center Reamer (C46206)
- WILTON Shop Hammer Kit, Blk Handle, Nonslip Grip (11112)
- JAMESON Mega Buddy Duct Rodder w/ 1500 ft. of 1/2" Marked Rod (11-38-1500M)
- LENOX Band Saw Blade, 11 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Classic Series (72199CLB113355)
- OSG Carbide End Mill, 2015, 1/2 D, 1 1/4 Cut L (20150611)
- OSG Carbide End Mill, 402, 11/32 D, 7/8 Cut L (402-3438)
- OSG Carbide End Mill, VG441, 1/2 D, 1 1/2 Cut L (VG441-5003)
- OSG Carbide End Mill, 404, 1/32 D, 1/8 Cut L (404-031211)
- OSG Carbide End Mill, 404, 2.5mm D, 8mm Cut L (404-0984)
- OSG Carbide End Mill, HP441, 1/8 D, 1/2 Cut L (HP441-1250)
- M.A. FORD 1/2 X 1-1/4 X 3 X.190Cr (27850029B)
- Osg High Performance Carbide End Mills