Shop All Corner Chamfer End Mills
Osg
Carbide End Mill, VG436, 7/16 D, 7/8 Cut L
Mfr # VG436-4376
Zoro # G5647941
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 7/16"
- Overall Length 2 3/4 in
- End Mill Material Carbide
- Shank Dia. 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # VG436-4376
- Zoro # G5647941
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 7/16" |
Overall Length | 2 3/4 in |
Shank Dia. | 7/16 in |
Length of Cut | 7/8 in |
Milling Dia. | 7/16 in |
Chamfer Width | 0.0200 in |
Corner Radius | 0.0200" |
Description
Corner Chamfer End Mill, 7/16 in Milling Dia., Carbide, TiAlN, Weldon Flat, Fractional Inch, 0.0200 in, 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX SAW HOLE 1-3/4""BIMETAL (2060606)
- SKIL RECIPROCATING SAW 13AMP (SPT44A-00)
- TITAN Adapter, 3/8" Sq Dr To 1/4" Hex Dr (12034)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #9 (C23425)
- OSG Carbide End Mill, VG436, 3/8 D, 1/2 Cut L (VG436-3750)
- OSG Carbide End Mill, VG436, 1/4 D, 3/8 Cut L (VG436-2500)
- CROSSROAD DISTRIBUTOR SOURCE E-Z Chamfer (2210-822)
- WIDIA End Mill, TiAlN, 0.1250 in. Milling Dia. (TF4V0503001)
- FULLERTON TOOL 60°, 90°, 120° End Style - 3730 Chamfer Mill GP End Mills, TIALN, Straight, Chamfer, Standard, 3/8 (36090)
- WIDIA End Mill, W401 Series, 2.000 in L (W401E08004CYT WU20PE)
- CLEVELAND 4-Flute Carbide Single End 120° Chamfer Tool CTD CEM-CH-4R Bright 3/8"x3/8"x2-1/2" (C66218)
- Osg Corner Chamfer End Mills