Shop All Corner Chamfer End Mills
Osg
Carbide End Mill, VG436, 7/16 D, 5/8 Cut L
Mfr # VG436-4375
Zoro # G5737523
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 7/16"
- Overall Length 2 1/2 in
- End Mill Material Carbide
- Shank Dia. 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # VG436-4375
- Zoro # G5737523
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 7/16" |
Overall Length | 2 1/2 in |
Shank Dia. | 7/16 in |
Length of Cut | 5/8 in |
Milling Dia. | 7/16 in |
Chamfer Width | 0.0200 in |
Corner Radius | 0.0200" |
Description
Corner Chamfer End Mill, 7/16 in Milling Dia., Carbide, TiAlN, Weldon Flat, Fractional Inch, 0.0200 in, 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 4 1/2 in Precision Diagonal Cutting Plier Flush Cut Uninsulated (J2834FCMP)
- CHANNELLOCK 12 1/2 in Griplock V-Jaw Tongue and Groove Plier, Serrated (GL12)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/16 in Round (606-2)
- EAZYPOWER Mini Mounted Point Set, 3 pcs. (88270)
- OSG Carbide End Mill, VG436, 3/8 D, 1/2 Cut L (VG436-3750)
- OSG Carbide End Mill, VG436, 1/4 D, 3/8 Cut L (VG436-2500)
- SOWA INDEXABLE CUTTING TOOLS AP16CHM 100060Deg Indexable Chamfer Mill (147198)
- ZORO SELECT Chamfer End Mill, 3/8 in. Dia, Carbide, 209 (209-084375B)
- KODIAK CUTTING TOOLS 1/8 Carbide Chamfer Mill 2 Flute Single End ALTIN Coated (5552773)
- ZORO SELECT Chamfer End Mill, 1/4 in. Dia, Carbide, 209 (209-094250B)
- MICRO 100 Carb End Mill, 3/8 In, 2FL, CC, Uncoated (DM-375-290)
- Osg End Mills