Shop All Corner Chamfer End Mills
Osg
Carbide End Mill, VG436, 5/8 D, 1 5/8 Cut L
Mfr # VG436-6252
Zoro # G5827744
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 5/8"
- Overall Length 4 1/8 in
- End Mill Material Carbide
- Shank Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # VG436-6252
- Zoro # G5827744
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 5/8" |
Overall Length | 4 1/8 in |
Shank Dia. | 5/8 in |
Length of Cut | 1 5/8 in |
Milling Dia. | 5/8 in |
Chamfer Width | 0.0200 in |
Corner Radius | 0.0200" |
Description
Corner Chamfer End Mill, 5/8 in Milling Dia., Carbide, TiAlN, Weldon Flat, Fractional Inch, 0.0200 in, 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 11 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C812M42-11' 0)
- CHICAGO-LATROBE Screw Extractor 800 Chicago-Latrobe #6-3/8 (Drill Size 31/64") (65015)
- DRILLCO Cobalt Aircraft Extension Drills, 3/32, 6PK (1200C106)
- IDEAL Electrician Level 2PlusVial W/Jaw (35-206)
- OSG Carbide End Mill, VG436, 3/8 D, 1/2 Cut L (VG436-3750)
- OSG Carbide End Mill, VG436, 1/4 D, 3/8 Cut L (VG436-2500)
- ZORO SELECT Carbide End Mill, 3in, GMHX12C4 (GMHX12C4)
- DRILL AMERICA 34X34 Hs 4Fse Xlong CC Endmill (DWCF341-XLCC)
- FULLERTON TOOL 60°, 90°, 120° End Style - 3730 Chamfer Mill GP End Mills, TIALN, Straight, Chamfer, Standard, 3/8 (36090)
- CLEVELAND 2-Flute Carbide Single End 60° Chamfer Tool Cleveland CEM-CH-2R Bright 1/4"x1/4"x2-1/2" (C61116)
- CLEVELAND 4-Flute Carbide Single End 120° Chamfer Tool Cleveland CEM-CH-4R Bright 1/2" x 1/2" x 3" (C66228)
- Osg Corner Chamfer End Mills