Shop All Corner Chamfer End Mills
Osg
Carbide End Mill, VG436, 5/16 D, 3/4 Cut L
Mfr # VG436-3126
Zoro # G5524382
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 5/16"
- Overall Length 2 1/2 in
- Shank Dia. 5/16 in
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # VG436-3126
- Zoro # G5524382
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 5/16" |
Overall Length | 2 1/2 in |
Shank Dia. | 5/16 in |
Length of Cut | 3/4 in |
Milling Dia. | 5/16 in |
Chamfer Width | 0.0160 in |
Corner Radius | 0.0160" |
Description
Corner Chamfer End Mill, 5/16 in Milling Dia., Carbide, TiAlN, Straight, Fractional Inch, 0.0160 in, 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1 in. TORX T20 SHOCKWAVE Impact Duty Insert Bit (5 pk) (48-32-4614)
- INSIZE Outside Spring Caliper, 0 to 12.60" Range (7262-300)
- KODIAK CUTTING TOOLS #12-28 High Speed Steel Thread Forming Roll Tap (5558625)
- H & H INDUSTRIAL PRODUCTS 1 X 12 X 3/8" Double End Boring Bar (1015-1002)
- OSG Carbide End Mill, VG436, 1/4 D, 3/8 Cut L (VG436-2500)
- OSG Carbide End Mill, VG436, 3/8 D, 1/2 Cut L (VG436-3750)
- MICRO 100 Carb End Mill, 5/8 In, 4FL, CC, AlTiN Coat (DM-625-490X)
- KODIAK CUTTING TOOLS 3/8 Carbide Chamfer Mill 4 Flute Single End (5553059)
- CLEVELAND 4-Flute Carbide Single End 60° Chamfer Tool Cleveland CEM-CH-4R Bright 1/2" x 1/2" x 3" (C66225)
- KYOCERA Chamfer End Mill, 45 deg. (CM080045AL)
- MELIN TOOL CO Carbide Chamfer Mill 60Deg 3/8"X3/16, Number of Flutes: 4 (CMG4-1212-60)
- Osg Corner Chamfer End Mills