Shop All Corner Chamfer End Mills
Osg
Carbide End Mill, VG436, 5/16 D, 1/2 Cut L
Mfr # VG436-3125
Zoro # G5641666
product price: $29.45
/ea
$29.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 5/16"
- Overall Length 2 in
- Shank Dia. 5/16 in
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # VG436-3125
- Zoro # G5641666
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 5/16" |
Overall Length | 2 in |
Shank Dia. | 5/16 in |
Length of Cut | 1/2 in |
Milling Dia. | 5/16 in |
Chamfer Width | 0.0160 in |
Corner Radius | 0.0160" |
Description
Corner Chamfer End Mill, 5/16 in Milling Dia., Carbide, TiAlN, Straight, Fractional Inch, 0.0160 in, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Filter Cleaning Gun, w/12" Extension (900FG012)
- KESON 200 ft Engineer's Tape Measure, 1/2 in Blade (FLT18200)
- OSG Chucking Reamer, 2.4750 in., 2 Fl, Carbide (257-2520)
- URREA Alignment Pry Bar 5/8" x 16" (2120)
- OSG Carbide End Mill, VG436, 3/8 D, 1/2 Cut L (VG436-3750)
- OSG Carbide End Mill, VG436, 1/4 D, 3/8 Cut L (VG436-2500)
- KODIAK CUTTING TOOLS 3/8 Carbide Chamfer Mill 4 Flute Single End (5553059)
- ZORO SELECT Carbide End Mill, 3in, GMHX12C4 (GMHX12C4)
- ZORO SELECT Chamfer End Mill, 1/8 in. Dia, Carbide, 209 (209-694125)
- FULLERTON TOOL 60°, 90°, 120° End Style - 3730 Chamfer Mill GP End Mills, TIALN, Straight, Chamfer, Standard, 3/8 (36090)
- MICRO 100 Carb End Mill, 3/16 In, 2FL, CC, AlTiN Coat (DM-187-290X)
- Osg Corner Chamfer End Mills