Shop All Corner Chamfer End Mills
Osg
Carbide End Mill, VG436, 3/8 D, 7/8 Cut L
Mfr # VG436-3751
Zoro # G5664617
original price:
$40.00
5% off
$37.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Overall Length 2 1/2 in
- Milling Diameter 3/8"
- End Mill Material Carbide
- Shank Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # VG436-3751
- Zoro # G5664617
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Fractional Inch |
Overall Length | 2 1/2 in |
Milling Diameter | 3/8" |
Shank Dia. | 3/8 in |
Length of Cut | 7/8 in |
Milling Dia. | 3/8 in |
Chamfer Width | 0.0200 in |
Corner Radius | 0.0200 |
Description
Corner Chamfer End Mill, 3/8 in Milling Dia., Carbide, TiAlN, Weldon Flat, Fractional Inch, 0.0200 in, 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 4 Flute Striaght Flute Pipe Tap Npt/F Hardslick (R9400)
- GROZ Outside Caliper, 8" (1473)
- COILHOSE PNEUMATICS Premium Safety Blow Gun (CO 600P-S)
- YELLOW JACKET Electronic Torque Wrench, 3/8" Drive Siz (60648)
- OSG Carbide End Mill, VG436, 1/4 D, 3/8 Cut L (VG436-2500)
- OSG Carbide End Mill, VG436, 3/8 D, 1/2 Cut L (VG436-3750)
- CLEVELAND 4-Flute Carbide Single End 60° Chamfer Tool Cleveland CEM-CH-4R Bright 1/2" x 1/2" x 3" (C66225)
- CLEVELAND 2-Flute Carbide Double End 90° Chamfer Tool Cleveland CEM-CH-2D Bright 3/8"x3/8"x2-1/2" (C61229)
- ZORO SELECT Chamfer End Mill, 3/8 in. Dia, Carbide, 209 (209-064375B)
- WIDIA End Mill, W411 Series, 2.500 in L (W411E10015SZT WU20PE)
- CLEVELAND 2-Flute Carbide Single End 120° Chamfer Tool Cleveland CEM-CH-2R Bright 3/8"x3/8"x2-1/2" (C61127)
- Osg End Mills