Shop All Corner Chamfer End Mills
Osg
Carbide End Mill, VG436, 3/4 D, 7/8 Cut L
Mfr # VG436-7500
Zoro # G5798143
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Overall Length 3 1/2 in
- Milling Diameter 3/4"
- End Mill Material Carbide
- Shank Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # VG436-7500
- Zoro # G5798143
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Fractional Inch |
Overall Length | 3 1/2 in |
Milling Diameter | 3/4" |
Shank Dia. | 3/4 in |
Length of Cut | 7/8 in |
Milling Dia. | 3/4 in |
Chamfer Width | 0.0200 in |
Corner Radius | 0.0200" |
Description
Corner Chamfer End Mill, 3/4 in Milling Dia., Carbide, TiAlN, Weldon Flat, Fractional Inch, 0.0200 in, 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Urrea Metric Service Wrench, U3536M, 7 5/8" Long, 36 mm Opening, Polished Satin Finish (U3536M)
- WRIGHT TOOL Socket 3/8" Drive 12 Point Standard Sock (3112)
- BEST WAY TOOLS SCREWDRIVER BIT #14 1"" (86825)
- FEIN Hacksaw Blade, 24 in. L, HSS (69908104010)
- OSG Carbide End Mill, VG436, 1/4 D, 3/8 Cut L (VG436-2500)
- OSG Carbide End Mill, VG436, 3/8 D, 1/2 Cut L (VG436-3750)
- MICRO 100 Carb End Mill, 5/8 In, 4FL, CC, AlTiN Coat (DM-625-490X)
- ZORO SELECT Chamfer End Mill, 1/8 in. Dia, Carbide, 209 (209-062125B)
- MICRO 100 Carb End Mill, 1/4 In, 2FL, CC, AlTiN Coat (DM-250-290X)
- ZORO SELECT Chamfer End Mill, 1/8 in. Dia, Carbide, 209 (209-094125B)
- WIDIA End Mill, W411 Series, 2.500 in L (W411E10015SZT WU20PE)
- Osg End Mills