Shop All Corner Chamfer End Mills
Osg
Carbide End Mill, VG436, 3/4 D, 1 5/8 Cut L
Mfr # VG436-7502
Zoro # G5484814
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/4"
- Overall Length 4 in
- Shank Dia. 3/4 in
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # VG436-7502
- Zoro # G5484814
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/4" |
Overall Length | 4 in |
Shank Dia. | 3/4 in |
Length of Cut | 1 5/8 in |
Milling Dia. | 3/4 in |
Chamfer Width | 0.0200 in |
Corner Radius | 0.0200" |
Description
Corner Chamfer End Mill, 3/4 in Milling Dia., Carbide, TiAlN, Weldon Flat, Fractional Inch, 0.0200 in, 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 3/8-in Drive 72 Geared Teeth Ratchets, 3/8" Drive Mini Head Ratchet, Polished chrome (CMMT99442)
- KRAFT TOOL Unomixer, 30" x 5-1/2 (DC367)
- URREA 1" Drive 6-Point Deep Impact Socket 1-13/16" (10029L)
- URREA 12-point extra long combination wrench 11 mm opening size (1211ML)
- OSG Carbide End Mill, VG436, 1/4 D, 3/8 Cut L (VG436-2500)
- OSG Carbide End Mill, VG436, 3/8 D, 1/2 Cut L (VG436-3750)
- ZORO SELECT Carbide End Mill, 3in, GMHX12C4 (GMHX12C4)
- ZORO SELECT Chamfer End Mill, 3/8 in. Dia, Carbide, 209 (209-084375B)
- WIDIA End Mill, TiAlN, 0.2500 in. Milling Dia. (TF4V0507002)
- SOWA INDEXABLE CUTTING TOOLS CT 451125 45Deg Indexable Chamfer Tools (147112)
- MELIN TOOL CO Carbide Chamfer Mill 90Deg 3/8"X3/8 (CMG4-1212-90)
- Osg End Mills