Shop All Corner Chamfer End Mills
Osg
Carbide End Mill, VG436, 3/16 D, 5/8 Cut L
Mfr # VG436-1876
Zoro # G5677831
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Overall Length 2 1/4 in
- Milling Diameter 3/16"
- Shank Dia. 3/16 in
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # VG436-1876
- Zoro # G5677831
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Fractional Inch |
Overall Length | 2 1/4 in |
Milling Diameter | 3/16" |
Shank Dia. | 3/16 in |
Length of Cut | 5/8 in |
Milling Dia. | 3/16 in |
Chamfer Width | 0.0100 in |
Corner Radius | 0.0100" |
Description
Corner Chamfer End Mill, 3/16 in Milling Dia., Carbide, TiAlN, Straight, Fractional Inch, 0.0100 in, 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 12-1/4" Cable Cutter, 300 MCM (10D459)
- KOMELON 16 ft Tape Measure, 3/4 in Blade (416HV)
- PROTO Wobble Extension 3/8" Dr, 3 in L, 1 Pieces, Chrome (J5260W)
- WESTWARD WESTWARD Cantilever Tool Box, Steel, Red, 17 in W x 8 in D x 8-1/4 in H (10J171)
- OSG Carbide End Mill, VG436, 1/4 D, 3/8 Cut L (VG436-2500)
- OSG Carbide End Mill, VG436, 3/8 D, 1/2 Cut L (VG436-3750)
- KODIAK CUTTING TOOLS 1/4 Carbide Chamfer Mill 4 Flute Single End (5553092)
- CLEVELAND 2-Flute Carbide Single End 60° Chamfer Tool Cleveland CEM-CH-2R Bright 1/8"x1/8"x1-1/2" (C61112)
- CLEVELAND 2-Flute Carbide Single End 82° Chamfer Tool Cleveland CEM-CH-2R Bright 1/8"x1/8"x1-1/2" (C61113)
- WIDIA End Mill, 0.5000 in. Milling Dia., I4C (I4C0500T062S)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V05 (4V4513005NW)
- Osg Corner Chamfer End Mills