Shop All Corner Chamfer End Mills
Osg
Carbide End Mill, VG436, 1/8 D, 1/8 Cut L
Mfr # VG436-1252
Zoro # G5762811
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Overall Length 1 1/2 in
- Milling Diameter 1/8"
- End Mill Material Carbide
- Shank Dia. 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # VG436-1252
- Zoro # G5762811
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Fractional Inch |
Overall Length | 1 1/2 in |
Milling Diameter | 1/8" |
Shank Dia. | 1/8 in |
Length of Cut | 1/8 in |
Milling Dia. | 1/8 in |
Chamfer Width | 0.0100 in |
Corner Radius | 0.0100" |
Description
Corner Chamfer End Mill, 1/8 in Milling Dia., Carbide, TiAlN, Straight, Fractional Inch, 0.0100 in, 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Die Grinder, 12V DC, Max. Speed 24,500 RPM, 2.5 Ah Battery Included (2485-20, 48-11-2425)
- TEKTON 1/2 Inch Drive x 1-5/16 Inch Deep 12-Point Socket (SHD23233)
- BONDHUS Hex Ball End Wrench Set, 9 Piece, 1.5mm (BND16799)
- GOLDBLATT INDUSTRIES 5x2 Margin Trowel (G06984)
- OSG Carbide End Mill, VG436, 1/4 D, 3/8 Cut L (VG436-2500)
- OSG Carbide End Mill, VG436, 3/8 D, 1/2 Cut L (VG436-3750)
- WIDIA End Mill, 0.7500 in. Milling Dia., I4C (I4C0750W150R)
- MELIN TOOL CO Back Chamfer Mill, Sqr, 3/4" x .156 (BC-3/4)
- CLEVELAND 4-Flute Carbide Double End 90° Chamfer Tool Cleveland CEM-CH-4D Bright 3/4"x3/4"x4" (C60231)
- KODIAK CUTTING TOOLS 1/2 Carbide Chamfer Mill 4 Flute Single End (5553026)
- WIDIA End Mill, W401 Series, 2.000 in L (W401E08004CYT WU20PE)
- Osg Corner Chamfer End Mills