Shop All Corner Chamfer End Mills
Osg
Carbide End Mill, VG436, 1/8 D, 1/4 Cut L
Mfr # VG436-1250
Zoro # G5550343
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Overall Length 1 1/2 in
- Milling Diameter 1/8"
- End Mill Material Carbide
- Shank Dia. 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # VG436-1250
- Zoro # G5550343
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Fractional Inch |
Overall Length | 1 1/2 in |
Milling Diameter | 1/8" |
Shank Dia. | 1/8 in |
Length of Cut | 1/4 in |
Milling Dia. | 1/8 in |
Chamfer Width | 0.0100 in |
Corner Radius | 0.0100" |
Description
Corner Chamfer End Mill, 1/8 in Milling Dia., Carbide, TiAlN, Straight, Fractional Inch, 0.0100 in, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Crimper, Ergo-Lunar, Anderson Power Pole (902-337)
- WIHA Insulated Screwdriver Set, Slotted/Phillips, Square, 6 pcs (35890)
- MARTIN TOOLS SPROCKET & GEAR WRENCH 5/8" CONSTRUCTION 15 DEG ANGL (MT203A)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 1/4" X 4" X 6" (48-20-7331)
- OSG Carbide End Mill, VG436, 1/4 D, 3/8 Cut L (VG436-2500)
- OSG Carbide End Mill, VG436, 3/8 D, 1/2 Cut L (VG436-3750)
- KYOCERA Chamfer End Mill, 45 deg. (CM05634509)
- KYOCERA Chamfer End Mill, 45 deg. (CM100045)
- MELIN TOOL CO Carbide Chamfer Mill 90Deg 1/4X1/8, Number of Flutes: 4 (CMG4-808-90-ALTIN)
- MICRO 100 Carb End Mill, 1/2 In, 2FL, CC, Uncoated (DM-500-290)
- WIDIA End Mill, TiAlN, 0.3750 in Millng Dia, 6206 (TF620610004)
- Osg End Mills