Shop All Corner Chamfer End Mills
Osg
Carbide End Mill, VG436, 1/8 D, 1/2 Cut L
Mfr # VG436-1251
Zoro # G5653426
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/8"
- Overall Length 1 1/2 in
- End Mill Material Carbide
- Shank Dia. 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # VG436-1251
- Zoro # G5653426
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/8" |
Overall Length | 1 1/2 in |
Shank Dia. | 1/8 in |
Length of Cut | 1/2 in |
Milling Dia. | 1/8 in |
Chamfer Width | 0.0100 in |
Corner Radius | 0.0100" |
Description
Corner Chamfer End Mill, 1/8 in Milling Dia., Carbide, TiAlN, Straight, Fractional Inch, 0.0100 in, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN 20V Bare Tool Cordless 18G 2in Brad Nailer (PE20VT1850)
- DOMINATOR Pry Bar, 38-1/2" L, 7" W, 1/2" Thick (14074)
- KNIPEX Circlip Tool, Dia 400 - 1000 Mm (46 10 100)
- OSG Carbide End Mill, 1/8 in. dia., 1/2 in Cut (454-1250)
- OSG Carbide End Mill, VG436, 3/8 D, 1/2 Cut L (VG436-3750)
- OSG Carbide End Mill, VG436, 1/4 D, 3/8 Cut L (VG436-2500)
- ZORO SELECT Carbide End Mill, 4in, GMHX10C4 (GMHX10C4)
- CLEVELAND 2-Flute Carbide Single End 82° Chamfer Tool Cleveland CEM-CH-2R Bright 1/8"x1/8"x1-1/2" (C61113)
- WALTER Metric 60° solid carbide chamfer mill, MC500-06.0A4L-WJ30TF, 6 mm diam (MC500-06.0A4L-WJ30TF)
- KODIAK CUTTING TOOLS 1/8 Carbide Chamfer Mill 2 Flute Single End ALTIN Coated (5552773)
- FULLERTON TOOL 60°, 90°, 120° End Style - 3730 Chamfer Mill GP End Mills, TIALN, Straight, Chamfer, Standard, 1/4 (36088)
- Osg Corner Chamfer End Mills