Shop All Corner Chamfer End Mills
Osg
Carbide End Mill, VG436, 1/4 D, 3/8 Cut L
Mfr # VG436-2500
Zoro # G5680543
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Overall Length 2 in
- Milling Diameter 1/4"
- End Mill Material Carbide
- Shank Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # VG436-2500
- Zoro # G5680543
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Fractional Inch |
Overall Length | 2 in |
Milling Diameter | 1/4" |
Shank Dia. | 1/4 in |
Length of Cut | 3/8 in |
Milling Dia. | 1/4 in |
Chamfer Width | 0.0160 in |
Corner Radius | 0.0160" |
Description
Corner Chamfer End Mill, 1/4 in Milling Dia., Carbide, TiAlN, Straight, Fractional Inch, 0.0160 in, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Precision for Hardwood Jigsaw Blade, PK5 (T308BFP)
- NITRO Annular Cutter, Imperial, Series 9100N, 78 Diameter Cutter, 1 Cutting Depth, 34 Shank, Round S (91N156)
- KODIAK CUTTING TOOLS .275 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5477021)
- CRESCENT NICHOLSON 6" Mill Single Cut Smooth File (08416NN)
- OSG Carbide End Mill, VG436, 3/8 D, 1/2 Cut L (VG436-3750)
- SOWA INDEXABLE CUTTING TOOLS CSC05031R45A 90Deg Indexable Chamfer Mill (149097)
- WIDIA End Mill, W411 Series, 2.500 in L (W411E10015SZT WU20PE)
- CLEVELAND 2-Flute Carbide Double End 90° Chamfer Tool Cleveland CEM-CH-2D Bright 3/8"x3/8"x2-1/2" (C61229)
- CLEVELAND 2-Flute Carbide Single End 90° Chamfer Tool Cleveland CEM-CH-2R Bright 3/8"x3/8"x2-1/2" (C61121)
- CLEVELAND 2-Flute Carbide Single End 90° Chamfer Tool Cleveland CEM-CH-2R Bright 3/4"x3/4"x4" (C61126)
- SOWA INDEXABLE CUTTING TOOLS AP16CHM 68845Deg Indexable Chamfer Mill (147189)
- Osg Corner Chamfer End Mills