Shop All Corner Chamfer End Mills
Osg
Carbide End Mill, VG436, 1/4 D, 3/4 Cut L
Mfr # VG436-2501
Zoro # G5598521
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/4"
- Overall Length 2 1/2 in
- End Mill Material Carbide
- Shank Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # VG436-2501
- Zoro # G5598521
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/4" |
Overall Length | 2 1/2 in |
Shank Dia. | 1/4 in |
Length of Cut | 3/4 in |
Milling Dia. | 1/4 in |
Chamfer Width | 0.0160 in |
Corner Radius | 0.0160" |
Description
Corner Chamfer End Mill, 1/4 in Milling Dia., Carbide, TiAlN, Straight, Fractional Inch, 0.0160 in, 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Drive Pin Punch, 1/4 In Tip, 5 3/4 In L (2AJE2)
- INNOVATIVE COMPONENTS Three Prong Knob, 1/4-20 Thread Size, 1.125"L, Steel (GN4C----RT5--21)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 3 (301375)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #3, 1-1/4", PK5 (41D629)
- OSG Carbide End Mill, VG436, 3/8 D, 1/2 Cut L (VG436-3750)
- OSG Carbide End Mill, VG436, 1/4 D, 3/8 Cut L (VG436-2500)
- MELIN TOOL CO Cobalt Angle Mill, 90/90 deg., 1/2" (AM-1/2-90/90)
- KYOCERA Chamfer End Mill, 45 deg. (CM080045AL)
- STAR TOOL SUPPLY Made in USA HSS Hand Tap, 6-32, H3, Bottoming Chamfer Right Hand 3 Flute (606322)
- SOWA INDEXABLE CUTTING TOOLS CT 451125 45Deg Indexable Chamfer Tools (147112)
- FULLERTON TOOL 60°, 90°, 120° End Style - 3730 Chamfer Mill GP End Mills, TIALN, Straight, Chamfer, Standard, 1/4 (36088)
- Osg Corner Chamfer End Mills