Shop All Corner Chamfer End Mills
Osg
Carbide End Mill, VG436, 1/2 D, 1 Cut L
Mfr # VG436-5001
Zoro # G5555767
original price:
$84.00
15% off
new price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/2"
- Overall Length 3 in
- End Mill Material Carbide
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # VG436-5001
- Zoro # G5555767
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/2" |
Overall Length | 3 in |
Shank Dia. | 1/2 in |
Length of Cut | 1 in |
Milling Dia. | 1/2 in |
Chamfer Width | 0.0200 in |
Corner Radius | 0.0200" |
Description
Corner Chamfer End Mill, 1/2 in Milling Dia., Carbide, TiAlN, Weldon Flat, Fractional Inch, 0.0200 in, 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT 3.0Ah Battery, 2PK (BL1830B-2)
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (330102)
- BON TOOL Bon 84-588 Pick Mattock, 5 Lb (84-588)
- ZORO SELECT Ball Lock Pin, Button Handle, 2" Grip L (LBR-SS3135)
- OSG Carbide End Mill, VG436, 1/4 D, 3/8 Cut L (VG436-2500)
- OSG Carbide End Mill, VG436, 3/8 D, 1/2 Cut L (VG436-3750)
- MELIN TOOL CO Back Chamfer Mill, 7-Flutes, Sqr, 1" x .188 (BC-1)
- ULTRA-DEX USA Chamfer Mill, 0.750" x 4.000" Size (E45C-D.188-1-.750-3)
- WIDIA End Mill, 0.2500 in. Milling Dia., 6208 (620807014)
- MICRO 100 Carb End Mill, 1/8 In, 2FL, CC, AlTiN Coat (DM-125-290X)
- HAIMER Corner Chamf. End Mill, 3/16" Dia, Carb. (F1004NNL3/16ZCAA)
- Osg End Mills