Shop All Corner Chamfer End Mills
Osg
Carbide End Mill, VG436, 1/2 D, 1 1/2 Cut L
Mfr # VG436-5003
Zoro # G5532597
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/2"
- Overall Length 4 in
- Shank Dia. 1/2 in
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # VG436-5003
- Zoro # G5532597
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/2" |
Overall Length | 4 in |
Shank Dia. | 1/2 in |
Length of Cut | 1 1/2 in |
Milling Dia. | 1/2 in |
Chamfer Width | 0.0200 in |
Corner Radius | 0.0200" |
Description
Corner Chamfer End Mill, 1/2 in Milling Dia., Carbide, TiAlN, Weldon Flat, Fractional Inch, 0.0200 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/32" Solid Carbide Drill Bit (DMOD7/32)
- KRAFT TOOL Outside Step Tool, 6" x 2-1/2" 1/4" R (CF125PF)
- WESTWARD 3/4 in Drive, 2-3/16" 12 pt SAE Socket, 12 Points (45J208)
- BUCKET BOSS Tool Belt, Suspension Rig, Mullet Buster, 1680 Heavy Duty Poly Fabric, 29 Pockets (55135)
- OSG Carbide End Mill, VG436, 1/4 D, 3/8 Cut L (VG436-2500)
- OSG Carbide End Mill, VG436, 3/8 D, 1/2 Cut L (VG436-3750)
- ZORO SELECT Chamfer End Mill, 1/2 in. Dia, Carbide, 209 (209-062500B)
- SOWA INDEXABLE CUTTING TOOLS CSC05031R45A 90Deg Indexable Chamfer Mill (149097)
- WIDIA End Mill, 0.6250 in. Milling Dia., I4C (I4C0625T225L)
- ZORO SELECT Chamfer Mill, Overall 1-1/2" L (209-694125B)
- WIDIA End Mill, TiAlN, 0.2500 in. Milling Dia. (TF4V0507002)
- Osg End Mills