Shop All Corner Chamfer End Mills
Osg
Carbide End Mill, VG436, 1 D, 2 Cut L
Mfr # VG436-1001
Zoro # G5839504
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1"
- Overall Length 5 in
- Shank Dia. 1 in
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # VG436-1001
- Zoro # G5839504
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1" |
Overall Length | 5 in |
Shank Dia. | 1 in |
Length of Cut | 2 in |
Milling Dia. | 1 in |
Chamfer Width | 0.0200 in |
Corner Radius | 0.0200" |
Description
Corner Chamfer End Mill, 1 in Milling Dia., Carbide, TiAlN, Weldon Flat, Fractional Inch, 0.0200 in, 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun, 36" Extension (U75LJ036AA3)
- DORIAN Triangle Turning Insert, Triangle, 3, TNMG, 1, Carbide (TNMG-321-UGN-DUC25UT)
- BESSEY Bearing Heater Accessory, Raising (BCRB)
- CAPRI TOOLS 14 mm x 15 mm 0-Degree Offset Extra-Long Box End Wrench (CP11800-1415)
- OSG Carbide End Mill, VG436, 3/8 D, 1/2 Cut L (VG436-3750)
- OSG Carbide End Mill, VG436, 1/4 D, 3/8 Cut L (VG436-2500)
- SOWA INDEXABLE CUTTING TOOLS AP16CHM 100060Deg Indexable Chamfer Mill (147198)
- AC DRILLS Chamfer Mill, 4FL, 60 deg., 1/8" dia., Tialn (70755)
- KODIAK CUTTING TOOLS 1/8 Carbide Chamfer Mill 2 Flute Single End ALTIN Coated (5552729)
- CLEVELAND 4-Flute Carbide Single End 60° Chamfer Tool Cleveland CEM-CH-4R Bright 1/2" x 1/2" x 3" (C66225)
- WIDIA End Mill, W421 Series, 4.000 in L (W421E13026SZW WU20PE)
- Osg End Mills