Shop All Corner Chamfer End Mills
Osg
Carbide End Mill, VG436, 1 D, 1 1/2 Cut L
Mfr # VG436-1000
Zoro # G5773503
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1"
- Overall Length 4 in
- End Mill Material Carbide
- Shank Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # VG436-1000
- Zoro # G5773503
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1" |
Overall Length | 4 in |
Shank Dia. | 1 in |
Length of Cut | 1 1/2 in |
Milling Dia. | 1 in |
Chamfer Width | 0.0200 in |
Corner Radius | 0.0200" |
Description
Corner Chamfer End Mill, 1 in Milling Dia., Carbide, TiAlN, Weldon Flat, Fractional Inch, 0.0200 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARWOOD TOOL 16 lb Double Face Sledge, 36 Hickory Handle (13491)
- WESTWARD 1/4 in Drive, 4mm Hex Metric Socket, 6 Points (53YP85)
- YG-1 TOOL CO Carbide Dream Drill Inox W/ Coolant (5Xd) (DH452101)
- PROSKIT T, Handle Hex Key 1/2 (HW-928)
- OSG Carbide End Mill, VG436, 1/4 D, 3/8 Cut L (VG436-2500)
- OSG Carbide End Mill, VG436, 3/8 D, 1/2 Cut L (VG436-3750)
- KODIAK CUTTING TOOLS 1/8 Carbide Chamfer Mill 2 Flute Single End ALTIN Coated (5552817)
- AMANA TOOL Carbide Tipped Chamfer 1-3/4 X 3/4 X 1/2 (47309)
- FULLERTON TOOL 60°, 90°, 120° End Style - 3730 Chamfer Mill GP End Mills, TIALN, Straight, Chamfer, Standard, 1/2 (36092)
- ULTRA-DEX USA Chamfer Mill, 0.750" x 4.000" Size (E45C-D.188-1-.750-3)
- SOWA INDEXABLE CUTTING TOOLS AP16CHM 68845Deg Indexable Chamfer Mill (147189)
- Osg End Mills