Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, VG434, 5/8 D, 1 1/4 Cut L
Mfr # VG434-6256
Zoro # G5625523
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Corner Radius
- Finish TiAlN
- Length of Cut 1 1/4 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # VG434-6256
- Zoro # G5625523
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1 1/4 in |
Milling Diameter | 5/8" |
Dimension Type | Fractional Inch |
Milling Dia. | 5/8 in |
Overall Length | 3 1/2 in |
Corner Radius | 0.09 in |
Shank Dia. | 5/8 in |
Description
Corner Radius End Mill, 5/8 in Milling Dia., Carbide, TiAlN, Straight, Fractional Inch, 0.09 in, 1 1/4 in, 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2" Drive Socket Set Metric 10 Pieces 22 mm to 32 mm , Chrome (53PN68)
- MAG-MATE Magnetic Retriever, 3 lb. Pull (918F)
- KLEIN TOOLS Pulling Grip for 3 to 3.5-Inch Diameter 30-Inch (KPS300-2)
- HHIP 43/64" 5C Round Collet (3900-1140)
- OSG Carbide End Mill, VG441, 1/2 D, 2 Cut L (VG441-5004)
- OSG Carbide End Mill, 404, 5/16 D, 13/16 Cut L (404-312511)
- OSG Carbide End Mill, 404, 1/8 D, 1/2 Cut L (404-125011)
- OSG Carbide End Mill, 404, 5/8 D, 1 1/4 Cut L (404-6250)
- OSG Carbide End Mill, VG441, 3/16 D, 7/16 Cut L (VG441-1875)
- OSG Carbide End Mill, 404, 9/16 D, 1 1/8 Cut L (404-5625)
- OSG Carbide End Mill, HP441, 1/8 D, 1/2 Cut L (HP441-1250)
- Osg High Performance Carbide End Mills