Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, VG434, 5/8 D, 1 1/4 Cut L
Mfr # VG434-6254
Zoro # G5660462
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Corner Radius
- Finish TiAlN
- Length of Cut 1 1/4 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # VG434-6254
- Zoro # G5660462
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1 1/4 in |
Milling Diameter | 5/8" |
Dimension Type | Fractional Inch |
Overall Length | 3 1/2 in |
Corner Radius | 0.03 in |
Shank Dia. | 5/8 in |
Milling Dia. | 5/8 in |
Description
Corner Radius End Mill, 5/8 in Milling Dia., Carbide, TiAlN, Straight, Fractional Inch, 0.03 in, 1 1/4 in, 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG120408-NR4 WSM30)
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2 (IWAF32SQ32)
- DEWALT Cordless Imp Wrench, 1/2 in, BONUS BATTERY (DCF921B/DCBP034C)
- DYNABRADE Contact Arm Assembly For 11X733, 11X734 (11204)
- OSG Carbide End Mill, VG441, 1/2 D, 1 1/2 Cut L (VG441-5003)
- OSG Carbide End Mill, 404, 21/64 D, 7/8 Cut L (404-328111)
- OSG Carbide End Mill, 404, 5/32 D, 9/16 Cut L (404-156211)
- OSG Carbide End Mill, 404, 5/32 D, 9/16 Cut L (404-1562)
- OSG Carbide End Mill, 404, 3.5mm D, 12mm Cut L (404-1378)
- OSG Carbide End Mill, 404, 5/8 D, 1 1/4 Cut L (404-6250)
- CLEVELAND 4-Flute Carbide HP VI CrnRad Single EndMill Cleveland CEM-V-4R-TA AP/MAX 3/4"x3/4"x1-1/2"x4"x0.125CR (C80078)
- Osg High Performance Carbide End Mills