Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, VG434, 3/8 D, 7/8 Cut L
Mfr # VG434-3756
Zoro # G5714493
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Corner Radius
- Finish TiAlN
- Length of Cut 7/8 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # VG434-3756
- Zoro # G5714493
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 7/8 in |
Milling Diameter | 3/8" |
Dimension Type | Fractional Inch |
Shank Dia. | 3/8 in |
Corner Radius | 0.045 in |
Milling Dia. | 3/8 in |
Overall Length | 2 1/2 in |
Description
Corner Radius End Mill, 3/8 in Milling Dia., Carbide, TiAlN, Weldon Flat, Fractional Inch, 0.045 in, 7/8 in, 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OX TOOLS Pro Ultrastrike Framing Hammer, Milled Face, 25-Ounce / 710-Grams (OX-P087025)
- DORIAN Tool Post & Holder Set, 5 PC, BXA Series (SDN30BXA-TS)
- IRWIN 1/4" Drive Extension SAE (1869517)
- ZORO SELECT Drill Bushing, H, Drill Size 13/32 In (H486KG)
- OSG Carbide End Mill, 404, 5/32 D, 9/16 Cut L (404-156211)
- OSG Carbide End Mill, 404, 16.0mm D, 32mm Cut L (404-6299)
- OSG Carbide End Mill, 404, 5.0mm D, 16mm Cut L (404-196811)
- OSG Carbide End Mill, VG441, 3/4 D, 4 Cut L (VG441-7511)
- OSG Carbide End Mill, HP441, 1/2 D, 1 Cut L (HP441-5000)
- OSG Carbide End Mill, VG441, 1 D, 2 Cut L (VG441-1006)
- OSG Carbide End Mill, 402, 16.0mm D, 32mm Cut L (402-6299)
- Osg High Performance Carbide End Mills