Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, VG434, 1 D, 1 1/2 Cut L
Mfr # VG434-1003
Zoro # G5830483
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Corner Radius
- Finish TiAlN
- Length of Cut 1 1/2 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # VG434-1003
- Zoro # G5830483
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1 1/2 in |
Milling Diameter | 1" |
Dimension Type | Fractional Inch |
Corner Radius | 1/8 in |
Milling Dia. | 1 in |
Overall Length | 4 in |
Shank Dia. | 1 in |
Description
Corner Radius End Mill, 1 in Milling Dia., Carbide, TiAlN, Weldon Flat, Fractional Inch, 1/8 in, 1 1/2 in, 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 4 Flute Reg LenBall Nose Tialn-Extreme Coated Carbide - Ugmf91008 (43558TE)
- BOSCH Drill Bit Set, 9 pcs., Black Oxide Finish (BL9IM)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Standard Socket, black oxide (34048)
- URREA 1/2" drive hexagonal bit impactsocket 5/8" (7441-5/8)
- OSG Carbide End Mill, HP421, 1/4 D, 3/4 Cut L (HP421-2500)
- OSG Carbide End Mill, VG441, 3/8 D, 1/2 Cut L (VG441-3752)
- OSG Carbide End Mill, 404, 5/8 D, 1 1/4 Cut L (404-6250)
- OSG Carbide End Mill, HP441, 6.0mm D, 19mm Cut (HP441-2362)
- OSG End Mill, Carbide, TiAlN, 5/16, 4 FL, Sq End (414-312511)
- OSG Carbide End Mill, 404, 5.0mm D, 16mm Cut L (404-196811)
- ZORO SELECT Carbide End Mill, 3-1/2 in, GM58FS5 (GM58FS5)
- Osg End Mills