Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, VG434, 1 D, 1 1/2 Cut L
Mfr # VG434-1001
Zoro # G5840457
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Corner Radius
- Finish TiAlN
- Length of Cut 1 1/2 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # VG434-1001
- Zoro # G5840457
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1 1/2 in |
Milling Diameter | 1" |
Dimension Type | Fractional Inch |
Milling Dia. | 1 in |
Overall Length | 4 in |
Corner Radius | 0.06 in |
Shank Dia. | 1 in |
Description
Corner Radius End Mill, 1 in Milling Dia., Carbide, TiAlN, Weldon Flat, Fractional Inch, 0.06 in, 1 1/2 in, 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .687 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482070)
- EKLIND 22-Piece Hex Key Set, Combination Ball-Hex-L, Extra Long, Metric and SAE, Plastic Holder, 17322 (17322)
- HOUGEN 15/32 in. RotaCut Hole Cutter (11114)
- BON TOOL Bon 50-193 Base Casting Of Bracket12-372 (50-193)
- OSG Carbide End Mill, 402, 11/32 D, 7/8 Cut L (402-343811)
- OSG Carbide End Mill, 404, 19/64 D, 5/16 Cut L (404-296911)
- OSG Carbide End Mill, 2015, 1/2 D, 1 1/4 Cut L (20150611)
- OSG Carbide End Mill, HP400, 1/2 D, 1 1/4 Cut L (HP400-5000)
- OSG Carbide End Mill, 404, 1/8 D, 1/2 Cut L (404-125011)
- OSG End Mill, Carbide, TiAlN, 5/16, 4 FL, Sq End (414-312511)
- WALTER Heli-Mill F1675.B.063.Z06.50.P (F1675.B.063.Z06.50.P)
- Osg High Performance Carbide End Mills