Shop All Carbide End Mills
Osg
Carbide End Mill, HP441, 8.0mm D, 21mm Cut
Mfr # HP441-3150
Zoro # G7468011
product price: $53.25
/ea
$53.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 8.00mm
- Measurement System Metric
- End Mill Material Carbide
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # HP441-3150
- Zoro # G7468011
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 8.00mm |
Length of Cut | 21.00 mm |
Shank Dia. | 8.00 mm |
Overall Length | 64.00 mm |
Milling Dia. | 8.00 mm |
Description
Square End Mill, 8.00 mm Milling Dia., Carbide, TiAlN, Straight, Length of Cut 21.00 mm, Overall Length 64.00 mm, Shank Dia. 8.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Compression Spring (21557)
- ASIMETO 6 pc. Set 5/16 -6" Asimeto Telescoping Gauge Set (7487869)
- OLD FORGE Screwdriver with Cushion G, No. 2, 18" (5218P)
- BESSEY C-Clamp, 8 in Maximum Opening, Black (CDF408)
- OSG End Mill, Carbide, 1/4, 3 FL, SGL Sq End, CC (20421700)
- OSG Carbide End Mill, 5/32in dia, 9/16in Cut L (36700811)
- OSG Carbide End Mill, 1/2in dia, 1-1/8in Cut L (20660716)
- OSG Carbide End Mill, 404, 2.0mm D, 7mm Cut L (404-0787)
- OSG End Mill, Carbide, TiAlN, 3/16, 4 FL, Sq End (464-187511)
- OSG Corner Radius End Mill, 20.00mm dia. (8533405)
- HARVEY TOOL Undercutting End Mill - 220, 0.0394", Finish - Machining: AlTiN (2281M-C3)
- Osg Carbide End Mills