Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, HP441, 3/16 D, 5/8 Cut L
Mfr # HP441-1875
Zoro # G5649971
product price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/16"
- End Mill Material Carbide
- End Mill Style Square
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # HP441-1875
- Zoro # G5649971
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/16" |
Length of Cut | 5/8 in |
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Milling Dia. | 3/16 in |
Description
Square End Mill, 3/16 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 5/8 in, Overall Length 2 in, Shank Dia. 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pipe Threading Replacement Dies, 1"-2" Alloy Right-Hand NPT Universal, 4-Piece (47750)
- KLEIN TOOLS General Purpose Square Screwdriver #0 Round (660)
- PROSKIT Insulated Screwdriver 1000V Kit 13pc (SD-V861)
- RIDGID Pipe Threading Head, 1 1/4 In, RH, Alloy (12-R: (NPT))
- OSG Carbide End Mill, 402, 3.0mm D, 39mm Cut L (402-1181)
- OSG Carbide End Mill, VG441, 7/16 D, 1 Cut L (VG441-4376)
- OSG Carbide End Mill, VG541, 3/16 D, 5/8 Cut L (VG541-1874)
- OSG Carbide End Mill, 404, 3/16 D, 5/8 Cut L (404-187511)
- OSG Carbide End Mill, 404, 7/8 D, 1 1/2 Cut L (404-8750)
- OSG Carbide End Mill, 404, 3.5mm D, 12mm Cut L (404-1378)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-060-750-010)
- Osg End Mills