Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, HP441, 1.5mm D, 5mm Cut L
Mfr # HP441-0591
Zoro # G5682747
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 1.50mm
- End Mill Material Carbide
- End Mill Style Square
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # HP441-0591
- Zoro # G5682747
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 1.50mm |
Length of Cut | 5.00 mm |
Shank Dia. | 3.00 mm |
Overall Length | 39.00 mm |
Milling Dia. | 1.50 mm |
Description
Square End Mill, 1.50 mm Milling Dia., Carbide, TiAlN, Straight, Length of Cut 5.00 mm, Overall Length 39.00 mm, Shank Dia. 3.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, 8", Steel, Regular Duty, 6900 lb. (H408)
- ZORO SELECT #30 Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (450-301285)
- STAHLWILLE TOOLS Hexagon socket screwdriver Size 0, 9 / 0,035 blade length 40 mm (47533009)
- WALTER MEIER HOLDING AG Jaws For Wil676 (11128S41)
- OSG Carbide End Mill, VG441, 1/2 D, 2 Cut L (VG441-5004)
- OSG Carbide End Mill, 404, 3/4 D, 1 1/2 Cut L (404-7500)
- OSG Carbide End Mill, 404, 7/16 D, 1 Cut L (404-437511)
- OSG End Mill, Carbide, TiAlN, 3/64, 4 FL, Sq End (424-046911)
- OSG Carbide End Mill, VG441, 1/4 D, 3/4 Cut L (VG441-2501)
- OSG Carbide End Mill, VG441, 3/8 D, 1 1/2 Cut L (VG441-3754)
- M.A. FORD Tuffcut Al 2 Flute End Mill Finisher, 3/8 (13637500)
- Osg End Mills