Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, HP421, 5/16 D, 13/16 Cut
Mfr # HP421-3125
Zoro # G5483353
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 5/16"
- End Mill Style Square
- End Mill Material Carbide
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # HP421-3125
- Zoro # G5483353
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 5/16" |
Length of Cut | 13/16 in |
Shank Dia. | 5/16 in |
Overall Length | 2 1/2 in |
Milling Dia. | 5/16 in |
Description
Square End Mill, 5/16 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 13/16 in, Overall Length 2 1/2 in, Shank Dia. 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN SLUGGER, 2-3/16in X 2in 3/4 SS (63134555002)
- FJC R-1234Yf Top Can Tap (6840)
- MILWAUKEE TOOL 1/4 in. x 14 in. x 16 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit (48-20-7436)
- DORIAN Turning Toolholder, TNMG, MTJNR08-2A, RH (73310150882)
- OSG End Mill, Carbide, TiAlN, 5/16, 4 FL, Sq End (414-312511)
- OSG Carbide End Mill, VG441, 3/8 D, 1 1/2 Cut L (VG441-3754)
- OSG Carbide End Mill, 402, 11/32 D, 7/8 Cut L (402-3438)
- OSG Carbide End Mill, 404, 7/32 D, 5/8 Cut L (404-2188)
- OSG Carbide End Mill, VG541, 3/16 D, 5/8 Cut L (VG541-1874)
- OSG Carbide End Mill, 404, 3/4 D, 1 1/2 Cut L (404-7500)
- CLEVELAND 2-Flute Carbide Square Single End Straight Flute GP End Mill CTD CEM-SEST-2-TA TiAlN 1/2x1/2x1x3 (C80655)
- Osg End Mills