Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, HP421, 3/64 D, 9/64 Cut L
Mfr # HP421-0469
Zoro # G5739711
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/64"
- End Mill Material Carbide
- End Mill Style Square
- Finish TiAlN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # HP421-0469
- Zoro # G5739711
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/64" |
Length of Cut | 9/64 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 3/64 in |
Description
Square End Mill, 3/64 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 9/64 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 120-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (433159)
- MALCO Aviation Snip, Left, 10 in, Fine Blanked Hardened Alloy Steel (M2001)
- MITUTOYO Battery, SJ-301 (12BAA688)
- IRWIN Tap Carded 4Mm-.7Mm (8317)
- OSG Carbide End Mill, VG441, 3/8 D, 2 1/2 Cut L (VG441-3756)
- OSG Carbide End Mill, 404, 15/32 D, 1 Cut L (404-4688)
- OSG Carbide End Mill, 12.0mm D, 25mm Cut (HP441-4724)
- OSG Carbide End Mill, VG441, 3/4 D, 1 1/2 Cut L (VG441-7501)
- OSG Carbide End Mill, VG441, 1/4 D, 3/4 Cut L (VG441-2501)
- OSG Carbide End Mill, 402, 3.0mm D, 39mm Cut L (402-1181)
- OSG Carbide End Mill, HP400, 4.0mm D, 14mm Cut (HP400-1575)
- Osg End Mills