Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, HP421, 3.0mm D, 39mm Cut
Mfr # HP421-1181
Zoro # G5640397
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 3.00mm
- End Mill Style Square
- End Mill Material Carbide
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # HP421-1181
- Zoro # G5640397
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 3.00mm |
Length of Cut | 10.00 mm |
Shank Dia. | 3.00 mm |
Overall Length | 39.00 mm |
Milling Dia. | 3.00 mm |
Description
Square End Mill, 3.00 mm Milling Dia., Carbide, TiAlN, Straight, Length of Cut 10.00 mm, Overall Length 39.00 mm, Shank Dia. 3.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 15 Amp 7"/9" Large Angle Grinder (Non Lock-on) (6088-31)
- TEKTON 3/8 Inch Drive x 9/16 Inch Deep 6-Point Impact Socket (SID13014)
- BOSCH SDS Plus Tile Chisel 1-1/2" x 10"L (HS1465)
- GEARWRENCH 6 Pc. Phillips?/Slotted Mini Dual Material Screwdriver Set (80055H)
- OSG Carbide End Mill, 402, 11/32 D, 7/8 Cut L (402-343811)
- OSG Carbide End Mill, VG441, 1/2 D, 1 1/2 Cut L (VG441-5003)
- OSG Carbide End Mill, 402, 11/32 D, 7/8 Cut L (402-3438)
- OSG Carbide End Mill, 404, 3/8 D, 1 Cut L (404-375011)
- OSG Carbide End Mill, 404, 5/64 D, 1/4 Cut L (404-0781)
- OSG Carbide End Mill, HP441, 7/8 D, 1 1/2 Cut L (HP441-8750)
- MICRO 100 Corner Radius End Mill, Uncoated, 2" L (MEF-062-350-005)
- Osg High Performance Carbide End Mills