Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, HP421, 25mm D, 38mm Cut L
Mfr # HP421-9843
Zoro # G5616405
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 25.00mm
- End Mill Material Carbide
- End Mill Style Square
- Finish TiAlN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # HP421-9843
- Zoro # G5616405
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 25.00mm |
Length of Cut | 38.00 mm |
Shank Dia. | 25.00 mm |
Overall Length | 102.00 mm |
Milling Dia. | 25.00 mm |
Description
Square End Mill, 25.00 mm Milling Dia., Carbide, TiAlN, Straight, Length of Cut 38.00 mm, Overall Length 102.00 mm, Shank Dia. 25.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Screwdriver Set, General Purpose, Slotted and Phillips Tip, Steel Shank, Ergonomic Grip, 7-Piece (85076)
- IRWIN Locking C-Clamps, w/Swivel Pads 24" (28)
- MILWAUKEE TOOL 3 in. Grease Cutter For 5/8 in. & 3/4 in. Drum Cable (48-53-2837)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 11mm Size (88711)
- OSG Carbide End Mill, 404, 7/16 D, 1 Cut L (404-4375)
- OSG End Mill, Carbide, 3/4, 2 FL, Corner Radius (20226000)
- OSG Carbide End Mill, HP421, 1/16 D, 3/16 Cut L (HP421-0625)
- OSG Carbide End Mill, 12.0mm D, 25mm Cut (HP441-4724)
- OSG Carbide End Mill, VG434, 3/8 D, 7/8 Cut L (VG434-3753)
- OSG Carbide End Mill, 404, 9/16 D, 1 1/8 Cut L (404-5625)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-062-200-015K)
- Osg End Mills