Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, HP421, 1/4 D, 3/4 Cut L
Mfr # HP421-2500
Zoro # G5812353
product price: $28.25
/ea
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/4"
- End Mill Style Square
- End Mill Material Carbide
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # HP421-2500
- Zoro # G5812353
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/4" |
Length of Cut | 3/4 in |
Shank Dia. | 1/4 in |
Overall Length | 2 1/2 in |
Milling Dia. | 1/4 in |
Description
Square End Mill, 1/4 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 3/4 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 28mm 12 pt Metric Socket, 12 Points (40328)
- WILLIAMS 3/8" Dr, 5/32" Size, SAE Ball Hex Bit Socket, 6 Pts, Overall Length: 5" (35132)
- TEKTON 13 Inch 3-Rail Storage Tray (OSC76000)
- WESTWARD Hand Tap Set, HSS, M24-3, D8 Limit, PK3 (5TWC2)
- OSG Carbide End Mill, VG441, 3/4 D, 4 Cut L (VG441-7511)
- OSG Carbide End Mill, HP421, 5/64 D, 1/4 Cut L (HP421-0781)
- OSG Carbide End Mill, 404, 5/32 D, 9/16 Cut L (404-1562)
- OSG Carbide End Mill, 402, 7.0mm D, 19mm Cut L (402-2756)
- OSG Carbide End Mill, 402, 11/32 D, 7/8 Cut L (402-343811)
- OSG Carbide End Mill, HP400, 1/2 D, 1 1/4 Cut L (HP400-5000)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-030-100-005)
- Osg High Performance Carbide End Mills