Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, HP421, 11/32 D, 7/8 Cut L
Mfr # HP421-3438
Zoro # G5534033
product price: $59.29
/ea
$59.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 11/32"
- End Mill Style Square
- End Mill Material Carbide
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # HP421-3438
- Zoro # G5534033
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 11/32" |
Length of Cut | 7/8 in |
Shank Dia. | 3/8 in |
Overall Length | 2 1/2 in |
Milling Dia. | 11/32 in |
Description
Square End Mill, 11/32 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 7/8 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 3.00mm (C18920)
- 3M Platen Pad Cover - Silver Cloth 06541, 10-1/2inx53 in, 1/pk (06541)
- PROTO 1/4 in Drive, 3/16" 12 pt SAE Socket, 12 Points (J4706TB)
- KIPP Adjustable Handle Size: 4, 3/8-16X90, Plastic, Black RAL 7021, Comp: Steel (K0269.4A41X90)
- OSG Carbide End Mill, 12.0mm D, 25mm Cut (HP441-4724)
- OSG Carbide End Mill, 16.0mm D, 32mm Cut (HP441-6299)
- OSG Carbide End Mill, VG441, 3/8 D, 7/8 Cut L (VG441-3753)
- OSG Carbide End Mill, 402, 3.0mm D, 39mm Cut L (402-1181)
- OSG Carbide End Mill, 404, 3/32 D, 5/16 Cut L (404-0938)
- OSG Carbide End Mill, VG441, 3/8 D, 1 1/2 Cut L (VG441-3754)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-035-150-010)
- Osg End Mills