Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, HP400, 3.0mm D, 10mm Cut
Mfr # HP400-1181
Zoro # G5571431
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 3.00mm
- End Mill Style Square
- End Mill Material Carbide
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # HP400-1181
- Zoro # G5571431
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 3.00mm |
Length of Cut | 10.00 mm |
Shank Dia. | 6.00 mm |
Overall Length | 64.00 mm |
Milling Dia. | 3.00 mm |
Description
Square End Mill, 3.00 mm Milling Dia., Carbide, TiAlN, Straight, Length of Cut 10.00 mm, Overall Length 64.00 mm, Shank Dia. 6.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Bell Hanger Drill Bit, 3/8 x 18 in. (33224)
- GREENLEE 55225 Spring Greenlee (55225)
- MILWAUKEE TOOL 12" L x 7 TPI Reciprocating Saw Blade (48-00-5203)
- BOSCH Rebar Cutter, 3/8 In, 12 In OAL, SDS Plus (RC2064)
- OSG End Mill, Square, 1/2in Dia., 3in OAL, 3FL (20414900)
- OSG Carbide End Mill, 404, 1/8 D, 1/2 Cut L (404-125011)
- OSG Carbide End Mill, 404, 7/16 D, 1 Cut L (404-4375)
- OSG Carbide End Mill, 402, 16.0mm D, 32mm Cut L (402-6299)
- OSG Carbide End Mill, 402, 9/32 D, 3/4 Cut L (402-281211)
- OSG Carbide End Mill, 7040, 5/64 D, 1/4 Cut L (70400416)
- M.A. FORD Tuffcut Xr 4 Flute End Mill Variable Helix, 20.0Mm (17778705A)
- Osg End Mills