Shop All Ball End Mills
Osg
Carbide End Mill, Ball, 1/4in Dia., TiAlN
Mfr # HP416-2500
Zoro # G9240944
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/4"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # HP416-2500
- Zoro # G9240944
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/4" |
Length of Cut | 1/2 in |
Shank Dia. | 1/4 in |
Overall Length | 3 in |
Milling Dia. | 1/4 in |
Description
Ball End Mill, 1/4 in Milling Dia., Carbide, TiAlN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT BSP Repair Kit, 1/8-28, PK12 (88330)
- SK PROFESSIONAL TOOLS 3/8 in Drive, T45 Torx(R) Torx(R) Socket, 6 Points (45445)
- WESTWARD Ratcheting Wrench, Head Size 1-11/16 in. (34E326)
- JPW INDUSTRIES J-2500 15 Floor Model Drill Press (354400)
- OSG Carbide End Mill, 404BN, 6.0mm D, 19mm Cut (404-2362-BN)
- OSG Carbide End Mill, 1/8 in. dia., 1/2 in Cut (403-1250-BN)
- OSG Carbide End Mill, 3/4 in. dia, 1 in. Cut L (414-7500-BN)
- OSG Carbide End Mill, 404BN, 11/32 D, 7/8 Cut L (404-3438-BN)
- OSG Carbide End Mill, 7/16in dia., 7/8in Cut L (VG441-4375-BN)
- OSG Carbide End Mill, 1/8 in. dia, 1 in. Cut L (484-1250-BN)
- MICRO 100 Carbide End Mill, 0.8 mm, Cut 0.8 mm, 2 FLT (MMBM-008-5)
- Osg End Mills