Shop All Ball End Mills
Osg
Carbide End Mill, Ball, 1/2in Dia., 5in OAL
Mfr # 70311616
Zoro # G9240856
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/2"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 70311616
- Zoro # G9240856
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/2" |
Length of Cut | 2 in |
Shank Dia. | 1/2 in |
Overall Length | 5 in |
Milling Dia. | 1/2 in |
Description
Ball End Mill, 1/2 in Milling Dia., Carbide, Diamond, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENRYU SILENCR SAWBLD 260MMX72T (SL-26072)
- MILWAUKEE TOOL 350 MCM Copper U Style Die (49-16-U350C)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 6.00mm (47870)
- ASTRO PNEUMATIC Professional Screwdriver Bit Set, 100pcs. (9448)
- OSG End Mill, Carbide, TiAlN, 1/16, 4 FL, Ball (404-0625-BN11)
- OSG End Mill, Carbide, 3/32, 2 FL, SGL Ball End (402-0938-BN)
- OSG Carbide End Mill, 4.00mm dia, 14.00mm Cut (403-1575-BN)
- OSG End Mill, Carbide, WXL, 4.0mm, 2 FL, Ball End (3124125)
- OSG End Mill, Carbide, 1/32, 2 FL, SGL Ball End (402-0312-BN)
- OSG Carbide End Mill, 1/16in dia., 1/8in Cut L (414-0625-BN)
- MELIN TOOL CO Carbide GP End Mill Ball 3/16"X1/2, Number of Flutes: 4 (DDMG-1206-B)
- Osg End Mills