Shop All Ball End Mills
Osg
Carbide End Mill, 9.0mm D, 22mm Cut
Mfr # HP441-3543-BN
Zoro # G5742685
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 9.00mm
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # HP441-3543-BN
- Zoro # G5742685
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 9.00mm |
Length of Cut | 22 mm |
Shank Dia. | 10 mm |
Milling Dia. | 9 mm |
Overall Length | 70 mm |
Description
Ball End Mill, 9 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM PRODUCTS 4mm Hex One Piece Drive Bit, 1/4 in. Square Drive (SHM404)
- KRAFT TOOL Pool Trowel, Round, 5 x 18 in, Blue Steel (CF292B)
- HHIP MT3 Bushing For Holder S For B Series 40-Position Tool Post (3900-5338)
- FOWLER Fowler 54-225-456-0 IP54 0-6" / 150MM Electronic Depth Micrometer (54-225-456-0)
- OSG Ball End Mill, 1-1/2" L, 1/8" Shank dia. (424-0625-BN11)
- OSG Carbide End Mill, 1/16in dia., 1/8in Cut L (414-0625-BN)
- OSG Long Neck Ball Nose End Mill R0.25 X 0.5mm 2FL AE-LNBD-H (3056148)
- OSG End Mill, Carbide, 1/4, 4 FL, SGL Ball End (404-2500-BN)
- OSG Carbide End Mill, 18mm dia., 35.00mm Cut (403-7087-BN11)
- OSG Ball End Mill, 1-1/2" L, 1/8" Shank dia. (414-0625-BN11)
- MICRO 100 Carbide End Mill, Dia 0.5mm, Cut L 0.8mm (BMSM-005-2)
- Osg Ball End Mills